6-1/8 x 1-7/8 in. Zinc Alloy Cup Pull in Honey Bronze
Lynwood Hollin 6-1/8 x 1-7/8 in. Zinc Alloy Cup Pull in Honey Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Lynwood Hollin
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 15/16 in
- Hardware Type:
- Cup Pull
- Length:
- 6-1/8 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Contemporary;Mid-Century;Minimal;Modern
- Width:
- 1-7/8 in