12-5/8 x 11/16 in. Zinc Alloy Appliance Pull in Polished Nickel
Lynwood™ Kinney 12-5/8 x 11/16 in. Zinc Alloy Appliance Pull in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Lynwood™ Kinney
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-15/16 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Appliance Pull
- Length:
- 12-5/8 in
- Material:
- Zinc Alloy
- Style:
- Contemporary, Mid Century, Minimal, Modern
- Width:
- 11/16 in