1-1/4 in. Tab Pull in Flat Black
Mercer Europa 1-1/4 in. Tab Pull in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Mercer Europa
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-5/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Style:
- Modern
- Width:
- 1/16 in