1-5/16 in. Zinc Alloy Cabinet Knob in Honey Bronze
Mercer 1-5/16 in. Zinc Alloy Cabinet Knob in Honey Bronze
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Mercer
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-1/8 in
- Diameter - Base:
- 3/4 in
- Handle Type:
- Knob
- Hardware Type:
- Cabinet Knob
- Length:
- 1-5/16 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Contemporary
- Width:
- 1-5/16 in