4 x 5/8 in. Zinc Alloy Pull in Honey Bronze
Mercer Glacier 4 x 5/8 in. Zinc Alloy Pull in Honey Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Mercer Glacier
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1 in
- Diameter - Base:
- 3-5/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 4 in
- Material:
- Zinc Alloy
- Style:
- Contemporary, Transitional
- Width:
- 5/8 in