8-3/4 in. Twisted Bar Pull in Pewter
Normandy 8-3/4 in. Twisted Bar Pull in Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Normandy
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Depth:
- 2-13/100 in
- Handle Type:
- Pull
- Length:
- 8-3/4 in
- Material:
- Steel
- Width:
- 69/100 in