1-1/8 in. Knob in Polished Chrome
Nouveau 1-1/8 in. Knob in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Every edge, corner and detail is individually inspected and polished
- Pieces are solid, not hollow
- Each finish is richly and beautifully crafted for a difference you can clearly see
- Backed by a lifetime warranty for the original purchaser
Specifications
- Collection:
- Nouveau
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/8 in
- Material:
- Zinc Alloy
- Style:
- Transitional
- Width:
- 1-1/8 in