1 in. Square Knob in Polished Chrome
Asbury 1 in. Square Knob in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Asbury
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 11/16 in
- Diameter - Base:
- 1 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1 in
- Material:
- Zinc Alloy
- Shape:
- Square
- Style:
- Contemporary, Modern
- Width:
- 3/8 in