12-1/2 in. Bar Pull in Flat Black

You last purchased this on
 
Top Knobs

Nouveau III 12-1/2 in. Bar Pull in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Nouveau III 12-1/2 in. Bar Pull in Flat Black

  • Fast #
  • Part #TM1840
  • Item #7030093
  • Manufacturer Part #M1840
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Nouveau III
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
1-1/4 in
Diameter - Base:
1/2 in
Hardware Type:
Bar Pull
Length:
12-1/2 in
Material:
Zinc Alloy
Style:
Contemporary, Modern
Width:
1/2 in