4-1/8 in. Metro Pull in Flat Black
Sanctuary® II 4-1/8 in. Metro Pull in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Sanctuary® II
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-1/16 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Drawer Pull
- Length:
- 4-1/8 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Contemporary;Modern
- Width:
- 3/4 in