1-1/8 in. Zinc Alloy Lily Knob in Polished Nickel
Serene Lily 1-1/8 in. Zinc Alloy Lily Knob in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Serene Lily
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-5/16 in
- Diameter - Base:
- 1-1/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/8 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Modern
- UPC:
- 840355241396
- Width:
- 1-1/8 in