1-1/4 in. Cut Knob in Brushed Satin Nickel
Somerset 1-1/4 in. Cut Knob in Brushed Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Somerset
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/8 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Product Type:
- Swirl Cut Knob
- Style:
- Rustic
- Width:
- 1-1/4 in