4-3/32 in. Cup Pull in Polished Chrome
Somerset 4-3/32 in. Cup Pull in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Somerset
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1 in
- Hardware Type:
- Drawer Pull
- Length:
- 4-3/32 in
- Material:
- Zinc Alloy
- Product Type:
- Pull
- Shape:
- Cup
- Style:
- Traditional
- Width:
- 1-1/4 in