Transcend 7 in. Pull Bar in Honey Bronze

Part #TTK705HB  |  Item #7612503  |  Manufacturer Part #TK705HB

$15.62 EACH

Color/Finish: Honey Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Base Diameter: 11/16 in

Collection: Transcend

Color Finish: Honey Bronze

Color Finish Category: Bronze Tones

Depth: 1-3/16 in

Length: 7 in

Material: Zinc Alloy

Width: 3/8 in