12 x 3/8 in. Ascendra Pull in Brushed Satin Nickel

You last purchased this on
 
Top Knobs

Transcend Ascendra 12 x 3/8 in. Ascendra Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK708BSN
  • Item #7029850
  • Manufacturer Part #TK708BSN
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Transcend Ascendra 12 x 3/8 in. Ascendra Pull in Brushed Satin Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Transcend Ascendra
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-3/16 in
Diameter - Base:
11/16 in
Hardware Type:
Drawer Pull
Length:
12-5/8 in
Material:
Zinc Alloy
Style:
Modern
Width:
3/8 in