Flat Black Pull
Transcend Flat Black Pull
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Transcend
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-3/16 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 7 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Contemporary
- Width:
- 3/8 in