Transcend Spectrum Pull in Polished Nickel

Part #TTK715PN  |  Item #7031018  |  Manufacturer Part #TK715PN

$14.45 EACH

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Base Diameter: 3/4 in

Collection: Transcend

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/2 in

Handle Type: Pull

Material: Zinc Alloy

Style: Transitional

Width: 5/8 in