59-3/4 x 32 in. Drop-In Bathtub in White

You last purchased this on
 

Topaz 59-3/4 x 32 in. Drop-In Bathtub in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

Topaz 59-3/4 x 32 in. Drop-In Bathtub in White

  • Fast #
  • Part #M101054004001108
  • Item #2141761
  • Manufacturer Part #101054-004-001-108
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Bathtub Shape:
Rectangle
Capacity:
49 gal
Collection:
Topaz
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
32 in
Height:
21 in
Installation Type:
Alcove
Material:
Plastic
Material Type:
Acrylic
Overall Length:
59-3/4 in
Overall Width:
32 in
Size:
59-3/4 in x 32 in