3 in. Standard Platinum Silicon Cured Gasket
13H 3 in. Standard Platinum Silicon Cured Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- 13H
- Diameter - Inside 1:
- 2-1/2 in
- Drive Type:
- Hex
- End Connection 1:
- Union
- End Connections:
- Union
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Hex, Union, Nut
- IAPMO Listed -:
- No
- Length:
- 3-19/32 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Hex Nut
- Size:
- 2-1/2 in
- Weight:
- 1.25 lb
- Width:
- 1-3/16 in