2 in. 304 Stainless Steel Pool Weld Hanger with Push Pull Insert

You last purchased this on
 
Topline Process Equipment

2 in. 304 Stainless Steel Pool Weld Hanger with Push Pull Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
Topline Process Equipment

2 in. 304 Stainless Steel Pool Weld Hanger with Push Pull Insert

  • Fast #
  • Part #TB24WPPK
  • Item #1817887
  • Manufacturer Part #32D-20PP
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Push/Pull insert
  • Large diameter fitting
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
2 in
Material:
Stainless Steel
Material Type:
304