2 in. 304 Stainless Steel Back-Up Flange

You last purchased this on
 
Topline Process Equipment

2 in. 304 Stainless Steel Back-Up Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Topline Process Equipment

2 in. 304 Stainless Steel Back-Up Flange

  • Fast #
  • Part #TL2KS74K
  • Item #107391
  • Manufacturer Part #35820-7
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Provides fast, sanitary, and secure connections
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fits Pipe Size:
2 in
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
304L