2 x 1-1/2 in. Weld 316L Stainless Steel Concentric Reducer

You last purchased this on
 
Topline Process Equipment

2 x 1-1/2 in. Weld 316L Stainless Steel Concentric Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Topline Process Equipment

2 x 1-1/2 in. Weld 316L Stainless Steel Concentric Reducer

  • Fast #
  • Part #TTL3176KJ
  • Item #524865
  • Manufacturer Part #401162015-7
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Stainless Steel
Material Type:
316L