1-1/2 in. Clamp x Butt Weld 316L Stainless Steel Short Sanitary Ferrule
1-1/2 in. Clamp x Butt Weld 316L Stainless Steel Short Sanitary Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Diameter - Outside:
- 3-11/50 in
- End Connection 1:
- Clamp
- End Connection 2:
- Butt Weld
- End Connections:
- Clamp x Butt Weld
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Ferrule
- IAPMO Listed -:
- No
- Length:
- 1-13/16 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Type:
- T14MPW4M
- UL Listed:
- No