1/2 in. Weld 316L Stainless Steel PM Tee
L14AM7 1/2 in. Weld 316L Stainless Steel PM Tee
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Commercial light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 pendent standard response 3/4 in
- 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar wrench: V34
Documents
Specifications
- Collection:
- L14AM7
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Ferrule, Long, Weld
- Material:
- Stainless Steel
- Material Type:
- 316L
- Weight:
- 0.35 lb