1/4 in. Stainless Steel OD Tube Ball Valve
L14AM7 1/4 in. Stainless Steel OD Tube Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Provides fast, sanitary, and secure connections
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- Collection:
- L14AM7
- End Connection 1:
- Butt Weld
- End Connection 2:
- Clamp
- End Connections:
- Butt Weld x Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Ferrule, Long, Sanitary
- IAPMO Listed -:
- No
- Length:
- 1-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 1.4 lb