1-1/2 in. Sanitary Buna Gasket
L15A7 1-1/2 in. Sanitary Buna Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- Collection:
- L15A7
- End Connection 1:
- Threaded
- End Connection 2:
- Beveled
- End Connections:
- Threaded x Beveled
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Ferrule
- IAPMO Listed -:
- No
- Length:
- 1-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.38 lb