DESCRIPTION

Topp 18 in. Structural Foam Sump Pump Basin

TE22200

Manufacturer Part #: E2-2200

Diameter:

18 in

SPECIFICATIONS

Diameter
18 in
Height
22 in
Material
Plastic
Material Type
Polyethylene

Print