This product requires certification to purchase.

18 x 30 in. Plastic Basin

This product has been replaced by

18X30 CORR. TAPERED WALL BASIN
TOPP 18X30 CORR. TAPERED WALL BASIN
Manufacturer Part #B2400GT
You last purchased this on
 
TOPP

18 x 30 in. Plastic Basin

  • Fast #
  • Part #TB2400TL
  • Item #2493607
  • Manufacturer Part #B2400TL
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

18X30 CORR. TAPERED WALL BASIN
TOPP 18X30 CORR. TAPERED WALL BASIN
Manufacturer Part #B2400GT
TOPP

18 x 30 in. Plastic Basin

  • Fast #
  • Part #TB2400TL
  • Item #2493607
  • Manufacturer Part #B2400TL
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Lightweight, stackable construction
  • Lid not included
  • Requires Certification

Documents


Specifications

Capacity:
34 gal
Color Finish Name:
Black
Diameter:
18 in
Height:
30 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Sump Basin
Wall Thickness:
0.188 in