Topp
2 in. Full Flow Rubber Sleeve Check Valve
Part #TCV200R | Item #1769703 | Manufacturer Part #CV200R
$18.05
EACH
Valve Size:
2 inProduct Details
Specifications
End Connection 1: Sleeve
End Connection 2: Sleeve
End Connections: Sleeve
Material: Rubber
NSF Certified: No
UL Listed: No
Valve Port Opening: Full Port
Valve Size: 2 in
Valve Type: Check Valve