18 x 3 in. Plastic Basin Cover

This product has been replaced by

TOPP Black Structural Foam Cover
TOPP 18 in. Structural Foam Cover
Manufacturer Part #E-C18G-2
You last purchased this on
 
TOPP

18 x 3 in. Plastic Basin Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

TOPP Black Structural Foam Cover
TOPP 18 in. Structural Foam Cover
Manufacturer Part #E-C18G-2
TOPP

18 x 3 in. Plastic Basin Cover

  • Fast #
  • Part #TC18SPO155S
  • Item #2439284
  • Manufacturer Part #C18SP-O155S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable, corrosion-resistant
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
18 in
Height:
3 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Basin Cover
Wall Thickness:
1/4 in