Soft Bath Tissue Roll, 2-Ply 550-Sheets, White (Case of 80)

You last purchased this on
 
Tork

Advanced Soft Bath Tissue Roll, 2-Ply 550-Sheets, White (Case of 80)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tork

Advanced Soft Bath Tissue Roll, 2-Ply 550-Sheets, White (Case of 80)

  • Fast #
  • Part #ETM6184
  • Item #7565569
  • Manufacturer Part #TM6184
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Individually wrapped rolls for hygiene and cleanliness
  • Tork bath tissue has rapid breakup, ideal for all plumbing systems
  • Easy start tail seal to prevent waste
  • EPA Compliant for reduced environmental impact that you and your customers can appreciate
  • Tissue made from 100% recycled fibers, with 20% minimum post consumer content to provide environmental benefits
  • Requires Certification

Specifications

Collection:
Advanced
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4-35/100 in
Diameter - Inside 1:
4-7/20 in
EPA Compliant:
Yes
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
171-22/25 ft
Material:
Fiber
Origin:
Domestic
Package Quantity:
Case of 80
Product Type:
Tissue
Weight:
0.34 lb
Width:
3-24/25 in