Extra Mild Foam Soap Triple Certified, 33.81 fl oz. Bottle, Colorless, S4 System (Case of 6)
Extra Mild Foam Soap Triple Certified, 33.81 fl oz. Bottle, Colorless, S4 System (Case of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Help reduce the risk of skin irritation with this dermatologically tested soap with moisturizing ingredients.
- This triple-certified formula helps support sustainability goals.
- Offer a customer-friendly soap formulated for mildness with no added fragrances and dyes.
- The matching Tork S4 system soap dispensers combine high hygiene standards with maximum efficiency in terms of consumption, maintenance and costs.
- Tork's solutions are hygienic, attractive and easy for guests to use.
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Perfume Free fragrance. Premium quality. Color: colorless. Compatible with S4 dispensers.
- Help reduce the risk of cross-contamination with this sealed, single-use pump and refill bottle.
Documents
Specifications
- Application:
- Office Buildings, Higher Education, Recreation, Passenger Terminals, Hotels, Lodging, Foodservice
- Color Finish Category:
- Clear
- Color Finish Name:
- Colorless
- EPA Compliant:
- No
- EcoLogo Certified:
- Yes
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Material:
- Foam
- Origin:
- Global
- Product Type:
- Soap
- Size:
- 33.8 oz
- UL Listed:
- No
- Weight:
- 2.18 lb