Heavy-Duty Cleaning Cloth Giant Roll, 1-Ply 380-Sheets, White, W1 System
Industrial Heavy-Duty Cleaning Cloth Giant Roll, 1-Ply 380-Sheets, White, W1 System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduce costs-this industrial wiper is suitable with most solvents, disinfectants and detergents.
- Save money-replace rental towels and rags with this strong industrial wiper.
- Increase employee safety with an industrial wiper that protects hands from heat and metal scraps.
- Can be used with Tork 6520281 and 652181 dispensers
- 1 pack, 500 cloths. 1 ply. Roll L 554' x W 12.6in x D 15in. Sheet length: 13.3in. Core outer diameter: 3in. Suitable for Tork® W1 dispensers.
- Use in Tork Floor or Wall Stand dispensers for one-hand dispensing.
Specifications
- Application:
- Heavy Duty, Foodservice, Janitorial, Industrial
- Collection:
- Industrial
- Color Finish Name:
- White
- Diameter:
- 15 in
- Diameter - Inside 1:
- 15 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 475 ft
- Material:
- Fiber
- Origin:
- Global
- Product Type:
- Wiper, Cloth
- Size:
- 475 ft x 16-9/10 in
- Weight:
- 15.74 lb
- Width:
- 16-9/10 in