Mechanical 7.5 in. Paper Hand Towel Roll Dispenser, White, H71 System
Mechanical 7.5 in. Paper Hand Towel Roll Dispenser, White, H71 System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large-capacity, cost-effective towel rolls: The roll towel in universal quality offers a great price-performance ratio and value
- Suitable for H71 Premium, Advanced and Universal paper towel roll refills: Serve more customers thanks to the long-lasting rolls
- Durable, functional and efficient: The commercial paper roll towel dispenser delivers a hygienic experience - Waste-reduction and cost-effective with One-at-a-Time dispensing
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- Easy maintenance with translucent window that shows when a refill is needed - accommodates a variety of 7.5" roll towels
- W 12.3" H 16.0" D 9.3" Material: Plastic. Color: White.
- High-capacity, durable dispenser: The paper towel dispenser is tested and proven to efficiently deliver over 360,000 hand dries - save time, money and unnecessary hassles
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-8/25 in
- Height:
- 15-19/20 in
- Installation Type:
- Wall Mount
- Length:
- 9-8/25 in
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Roll Towel Dispenser
- Type:
- HP7607423
- Weight:
- 6.9 lb
- Width:
- 12-8/25 in