Odor Resistant Foodservice Cleaning Towel Self-Dispensing 1/4 Fold, 1-Ply 150-Sheets, White/Red Stripe
Odor Resistant Foodservice Cleaning Towel Self-Dispensing 1/4 Fold, 1-Ply 150-Sheets, White/Red Stripe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- These foodservice cloths meet all your cleaning needs and can be used most sanitizers, disinfectants and detergents.
- Reduce cross-contamination risk by designating a different color towel for each area.
- Eliminate odor-causing bacteria and keep cloths fresher longer–Tork foodservice cloths have antimicrobial technology.
- This product contains 100% synthetic and virgin fibers
- 150 cloths. 1 ply. Folded size L 12.0" W 6.5" Unfolded size L 13.0" W 24.0"
- Improve front of house appearance with our foodservice towels that rinse easily, dry quickly and are low linting.
Documents
Specifications
- Application:
- Foodservice
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 13 in
- Material:
- Fiber
- Material Type:
- Rayon
- Origin:
- Domestic
- Product Type:
- Towel
- Type:
- HP7609916
- Weight:
- 4.58 lb
- Width:
- 24 in