Odor Resistant Foodservice Cleaning Towel Self-Dispensing 1/4 Fold, 1-Ply 150-Sheets, White/Red Stripe
Odor Resistant Foodservice Cleaning Towel Self-Dispensing 1/4 Fold, 1-Ply 150-Sheets, White/Red Stripe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Towels are treated to help inhibit the growth of odor-causing microorganisms so it will stay fresh longer
- Comes in an easy to store self-dispensing box to provide portability and controlled dispensing
- Odor Resistant Foodservice Cleaning Towels - ideal for cleaning, degreasing and sanitizing in restaurants, cafes, kitchens, and other food establishments
- This product contains 100% synthetic and virgin fibers
- Easy to rinse texture that dries quickly and is low linting
- Designed for use with sanitizing agents to ensure clean and sanitary surfaces
Specifications
- Application:
- Foodservice
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 13 in
- Material:
- Fiber
- Material Type:
- Rayon
- Product Type:
- Towel
- Width:
- 24 in