ROLL TWL UNIVERSAL NAT 1000 6/CA
ROLL TWL UNIVERSAL NAT 1000 6/CA
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Improve hygiene in your facility by pairing these bulk paper towels with Tork H21 dispensers.
- Reduce the frequency of refills with this long-lasting roll designed for high-capacity bathrooms.
- Never have the wrong paper towels on hand-these natural paper towel rolls work with durable, low-maintenance dispensers.
- Universal quality. Roll size L 1000.0'. W 7.9" Core inner diameter 1.9" Compatible with H21 dispensers.
- Boost your facility's image with EPA Compliant, ECOLOGO® Certified, Compostable Verified, 100% recycled fiber paper towels with a minimum of 50% post-consumer fiber.
Recommended Accessories
Specifications
- Application:
- Hand Cleaning
- Brand Model Compatibility:
- 86ECO, 83TR, 87T, 84TR
- Color Finish Name:
- Natural
- Diameter:
- 7-4/5 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Length:
- 1000 in
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Carton of 6
- Type:
- ERK1000
- Width:
- 7-87/100 in