TORK FOAM SKINCARE DISPN WHIT S4

You last purchased this on
 
Tork

TORK FOAM SKINCARE DISPN WHIT S4

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tork

TORK FOAM SKINCARE DISPN WHIT S4

  • Fast #
  • Part #ESS571501
  • Item #9276527
  • Manufacturer Part #571501
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tork Skincare dispensers are designed to leave a great impression.
  • Help improve your guest experience with this skincare dispenser's clean and hygienic appearance.
  • Tork Skincare dispensers have intuitive refilling for both hand sanitizer and hand soap, which helps to save time so your cleaning staff can focus on securing higher levels of cleanliness and the new hygiene standard.
  • Don't rely on just one refill type-this dispenser works with S4 soap and hand sanitizer refills.
  • Design: Elevation. W 4.5" H 11.5" D 4.5" Material: Plastic. Color: White. Suitable for S4 refills from Tork.
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
  • White plastic and powered by four C-type alkaline batteries with mounting material and key included
  • Can be filled with Tork S4 system foam Soaps and hand sanitizer products.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Office Buildings, Higher Education, Recreation, Passenger Terminals, Hospitals
Brand Model Compatibility:
401213, 400217, 400020, 401211, 401215, 401800, 401701
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-49/100 in
Height:
11-1/2 in
Length:
4-49/100 in
Origin:
Global
Product Type:
Foam Soap
Type:
ESS571501
Weight:
0.8 lb
Width:
4-9/20 in