Twin Bath Tissue Roll Dispenser in Black
Twin Bath Tissue Roll Dispenser in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- OptiCore® technology reduces waste and cost by ensuring maximum use of each roll before the next roll is accessible
- Designed for controlled-use dispensing and optimum savings in maintenance time and costs
- The Tork Twin Bath Tissue Roll Dispenser for OptiCore system holds two rolls of patented OptiCore tissue
- ADA Compliant
- Features a locking cover to prevent product pilferage
- For use with Tork OptiCore Tissue 106390, 162090, 161990 or 112990
- Translucent cover allows service staff to see at-a-glance when it’s time to refill
- Features an enclosed, front-facing design to keep tissue clean and hygienic but easily accessible
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork brand refills. Use of any other refills in the dispensers is not allowed.
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Installation Type:
- Wall Mount