TORK 1150FT WIPER ROLL WHT 4/CA
Washstation TORK 1150FT WIPER ROLL WHT 4/CA
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use fewer towels for the job with these soft, thick and absorbent perforated roll towels.
- HACCP International certification assures these towels are safe for use in food processing and preparation.
- Reduce labor costs with high-footage commercial-grade paper towel rolls that last longer and require fewer refills.
- 4 rolls, 1 ply. Roll size L 1150.0'. W 7.7" Core inner diameter 1.5" Compatible with W6 dispensers.
- Protect your pull towel rolls in the water-resistant Tork Performance Washstation dispenser.
Documents
Specifications
- Application:
- Food and Beverage
- Brand Model Compatibility:
- 651220, 651228
- Collection:
- Washstation
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 9 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Length:
- 1150 in
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Carton of 4
- Type:
- E291380
- Width:
- 7-17/25 in