Dispenser Napkin Interfold, 1-Ply 500-Sheets, White, N4 System (Case of 12)

You last purchased this on
 
Tork

Advanced Xpressnap® Dispenser Napkin Interfold, 1-Ply 500-Sheets, White, N4 System (Case of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tork

Advanced Xpressnap® Dispenser Napkin Interfold, 1-Ply 500-Sheets, White, N4 System (Case of 12)

  • Fast #
  • Part #EDX900
  • Item #7465590
  • Manufacturer Part #DX900
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Help prevent contamination with our well-covered napkin dispensers-guests only touch the napkins they use.
  • Napkins stay clean thanks to a paper package that encloses the napkin and improves hygiene.
  • Large inter-folded dispenser napkins that are perfect for self-service restaurants.
  • Available in an Easy Handling® Carry Box
  • Smaller than standard napkin cases offers storage savings of up to 50%
  • Inner bag packaging ensures superior product quality while protecting unused napkins
  • Universal quality. Folded size L 4.3" W 6.5" Unfolded size L 8.5" W 13.0" Compatible with N4 dispensers.
  • Improve cost in use for napkins with a one-at-a-time dispensing system that reduces consumption.
  • Made from 100% recycled fiber, EcoLogo Certified, Independent Verified and Certified Compostable by BPI
  • Requires Certification

Specifications

Application:
Higher Education, Recreation, Passenger Terminals, Hotels, Lodging, Foodservice, Long Term Care, Hospitals
Collection:
Advanced Xpressnap®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
Yes
FSC Certified:
No
Green Seal Certified:
No
Length:
8-1/2 in
Material:
Paper
Origin:
Domestic
Product Type:
Napkin
Weight:
1.51 lb
Width:
13 in