Signature Tabletop Napkin Dispenser, Stainless Finish, N4 System
Xpressnap® Signature Tabletop Napkin Dispenser, Stainless Finish, N4 System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The AD-A-Glance customizable display window serves as an advertising tool to promote your products and engage with your guests
- With a broad range of contemporary colors, matching your decor is easy
- This compact and modern dispenser delivers napkins one-at-a-time, improving hygiene and reducing napkin consumption by at least 25% when compared to traditional dispenser napkin systems
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork brand refills. Use of any other refills in the dispensers is not allowed.
- AD-A-Glance
- Made with durable and easy to clean materials that reduce maintenance and labor costs
Specifications
- Collection:
- Xpressnap®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 5-9/10 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Height:
- 6-1/10 in
- Material:
- Metal, Plastic
- Width:
- 7-9/10 in