Total 360 Propack Sprayer
Total 360 Propack Sprayer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- POWERWRAP™ TECHNOLOGY: This multi-purpose cleaner spray is equipped with PowerWrap™ technology complete surfaces-front, back and sides-can be properly disinfected
- SUPERIOR COVERAGE: With a backpack harness from market-leading backpack vacuums, the Clorox® Total 360® ProPack straps on for easy mobility and covers up to 18,000 square feet per hour when used as directed
- CLOROX® TOTAL 360® PROPACK SYSTEM: This lightweight, wearable device is the best-in-class mobile electrostatic sprayer you can count on for a confident clean
- CLOROX CLEAN: The Clorox® Total 360® ProPack uses the same trusted Clorox disinfecting solutions that are EPA-approved to use through electrostatic devices
- COST EFFECTIVE AND TIME EFFICIENT: This mobile electrostatic sprayer device uses 65% less solution to treat surfaces and is up to 75% faster compared to a trigger sprayer per square foot
Specifications
- Capacity:
- 1 ct
- Type:
- CLO60011