12 x 12 in. Quick Camlock Repair Clamp 12.62 - 13.56 in.

Part #TQCRS121356001EX  |  Item #7101915  |  Manufacturer Part #QCRS121356001EX

$669.99 EACH

Fits Pipe Size:

12 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 12 in

Length: 12 in

Material: Stainless Steel

NSF Certified: No

Range in : 12.62 in - 13.56 in

UL Listed: No