6000 Series 1 in. IPS Compression Ductile Iron Coupling

Part #T60001315150  |  Item #3931107  |  Manufacturer Part #6000-1315-150

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 1 in

    Part #T60001315150 | Item #3931107 | Mfr. Part #6000-1315-150

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Coating: Electro-Galvanized

Collection: 6000 Series

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Length: 4-53/100 in

Material: Ductile Iron

Maximum Pressure: 150 psi

Maximum Temperature: 212

NSF Certified: No

UL Listed: No