1/2 in. NPSM Roman Tub Filler Rough-in Valve
1/2 in. NPSM Roman Tub Filler Rough-in Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows you to control water volume and temperatures with ease
- Durable and long lasting solid bronze construction
- For use with TOTO’s Silas, Vivian, or Wyeth four-hole roman filler trim
- Included parts: Valve assembly, diverter assembly, hose, and hardware
- Purchase separately: Four-Hole Roman Tub Filler Trim (TB210S, TB220S or TB230S)
- 1/2" NPSM Connection
- Corrosion- resistant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Silas® TB210S, TB220S and TB230S Four-Hole Roman Tub Filler Trim
- CSA Certified:
- CSA B125.1
- Chemical Resistant:
- No
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Widespread
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Holes:
- 4 Hole
- Product Type:
- Valve
- Sink Material:
- Brass
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Faucet Valve
- WaterSense Labeled:
- No
- Weight:
- 5.8 lb