1/2 in. NPT Volume Control Valve 2-way Rough-in
1/2 in. NPT Volume Control Valve 2-way Rough-in
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows you to control water volume and temperatures through showerheads, hand showers, and body sprays with ease
- Durable and long lasting solid bronze construction
- Use with TOTO’s Upton, Aquia, Legato, or Aimes two-way volume control trims
- Included parts: Valve assembly
- Purchase separately: Two-Way Volume Control Trim (TS626D2, TS416D2, TS624D2, TS630D2)
- Standard 1/2" NPT connection
- Corrosion- resistant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Chemical Resistant:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Height:
- 3-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 3-5/16 in
- Material:
- Bronze
- Product Type:
- Valve
- Toilet Bowl Length:
- 3-5/16 in
- Toilet Installation:
- Wall Mount
- Trim Only:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2-way
- Valve Size:
- 1/2 in
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- No
- Weight:
- 1.68 lb
- cUPC Certified:
- Yes