1.28 gpf Elongated Floor Mount Two Piece Toilet Cotton

You last purchased this on
 
TOTO

1.28 gpf Elongated Floor Mount Two Piece Toilet Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

1.28 gpf Elongated Floor Mount Two Piece Toilet Cotton

  • Fast #
  • Part #TCST744ELRB01
  • Item #4555648
  • Manufacturer Part #CST744ELRB#01
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Residential or commercial installations
  • E-Max® 1.28 GPF flushing system, creates a powerful flush
  • High-profile two-piece elongated bowl and tank set
  • Included parts: tank to bowl gasket, tank to bowl hardware, lid bolts, and toilet bolt caps
  • Glazed trapway
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • Bolt down tank lid prohibits access to the tank
  • Right-hand chrome trip lever
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Bowl Height Range:
16-17 in
Bowl Only:
No
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Chemical Resistant:
No
Color Finish Category:
Whites
Color Finish Name:
Cotton
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Green Product:
Yes, WaterSense
Height:
30-1/2 in
Length:
28 in
Material:
Vitreous China
Product Type:
Toilet
Tank Only:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28 in
Toilet Installation:
Floor Mount
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
WaterSense Labeled:
Yes
Weight:
91-1/2 lb
Width:
19-1/2 in