1.28 gpf Elongated One Piece Toilet in Cotton
Aimes® 1.28 gpf Elongated One Piece Toilet in Cotton
Frequently Purchased Together
Product Details
- 1.28 gallons per flush TORNADO FLUSH® system with a powerful centrifugal rinse
- CEFIONTECT™ glaze gives the bowl a lubricious quality that prevents particles from adhering
- Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
- 12" rough-in
- Left-hand chrome trip lever
- ADA, WaterSense®, CALGreen, and CEC compliant
- TOTO WASHLET+ upgrade compatibility: exclusively designed to work with a T40 WASHLET+ bidet seat for seamless integration
- SoftClose® seat included. No more slammed lids!
- May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU03W.10R or TSU03W.14R (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Aimes®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-7/16 in
- Toilet Bowl Width:
- 15-5/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes