1.6 gpf Elongated ADA Toilet Bowl in Sedona Beige
Aquia® 1.6 gpf Elongated ADA Toilet Bowl in Sedona Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.6 gpf
- Elongated bowl
- Dual-Max® flushing system, high efficiency and low consumption
- Rough-in size: 12"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.14, ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- ST412M Toilet Tank
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Aquia®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/4 in
- Toilet Bowl Length:
- 27-5/8 in
- Toilet Bowl Width:
- 14-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes